
40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament CA10 LED Light Bulb, 3000K, 4PK
Mfr # 862690
Zoro # G106122900
product price: $32.19
/pk 4, $8.05/eaKey Features
Voltage
120
Bulb Base Type
E12
Dimmable
Yes
Rated Life
15000
Bulb Primary Application
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862690
Zoro #
G106122900
UPC #
739698771878
Country of Origin
China
Dimensions
Width
4.17
Length
1.25
Bulb Dia.
4.17
Details
Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
15000
Bulb Primary Application
General
Bulb Type
CA10
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
4.5
Bulb Finish
Milky
Includes
4 Pieces
Bulb Beam Angle
300 Degrees
Color Rendering Index
90
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.