Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK

  • Mfr # 862840

  • Zoro # G008609783


product price: $59.55
/pk 4, $14.89/ea

Key Features

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
40W
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862840
Zoro #
G008609783
UPC #
739698867441
Country of Origin
China

Details

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
40W
Bulb Type
A19

Description

Long lasting, energy efficient LED combines with the unique technology of a half gold bulb for a great bulb with an interesting lighting effect in this 4-pack of 5W LED A19 Filament Half Gold bulbs. Ideal for pendant fixtures, redirecting light upwards with a vintage half golf finish, and can be paired with a compatible dimmer to offer an adjustable warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.