Zoro Homepage

40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 3000K, 2PK

  • Mfr # 862142

  • Zoro # G406122822


product price: $25.85
/pk 2, $12.93/ea

Key Features

Voltage
12
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
No
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862142
Zoro #
G406122822
UPC #
739698863665
Country of Origin
China

Dimensions

Length
1.811
Width
0.669
Bulb Dia.
0.669

Details

Voltage
12
Bulb Base Type
G4
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
No
Lumens
400
Rated Life
25000
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
4.5
Color Rendering Index
80
Bulb Type
T4
Bulb Finish
Clear
Includes
2 Pieces

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.