Zoro Homepage

40 - Watt Equivalent G25 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK

  • Mfr # 862841

  • Zoro # G308609773


product price: $64.59
/pk 4, $16.15/ea

Key Features

Color Temperature
2700K
Dimmable
Yes
Bulb Type
G25
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862841
Zoro #
G308609773
UPC #
739698867458
Country of Origin
China

Details

Color Temperature
2700K
Dimmable
Yes
Bulb Type
G25
Wattage Equivalency
40W

Description

Long lasting, energy efficient LED combines with the unique technology of a half gold bulb for a great bulb with an interesting lighting effect in this 4-pack of 4.5W LED G25 Filament Half Gold bulbs. Ideal for pendant fixtures, redirecting light upwards with a vintage half golf finish, and can be paired with a compatible dimmer to offer an adjustable warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.