Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40- Watt Equivalent G30 Dimmable Medium Screw LED Light Bulb Amber Light 2200K, 4PK

  • Mfr # 861378

  • Zoro # G208609736


product price: $39.77
/pk 4, $9.94/ea

Key Features

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
130
Rated Life
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861378
Zoro #
G208609736
UPC #
739698896793
Country of Origin
China

Dimensions

Bulb Dia.
3.75 in

Details

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
130
Rated Life
3000
Wattage Equivalency
40
Bulb Finish
Antique
Color Rendering Index
100
Bulb Type
G30

Description

40W G30 NOSTALGIC THREAD 120V E26-4PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.