Zoro Homepage

40 - Watt Equivalent ST18 Dimmable Medium Screw LED Light Bulb Amber Light 2200K, 4PK

  • Mfr # 861058

  • Zoro # G808609853


product price: $35.35
/pk 4, $8.84/ea

Key Features

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
135
Rated Life
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861058
Zoro #
G808609853
UPC #
739698893594
Country of Origin
China

Dimensions

Bulb Dia.
2.25

Details

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
135
Rated Life
3000
Wattage Equivalency
40
Color Rendering Index
100
Bulb Finish
Antique
Bulb Type
ST18

Description

40W ST18 NOSTALGIC THREAD E26 120V-4PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.