Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Watt Equivalent T9 5'' Dimmable Medium Screw LED Light Bulb Warm White Light 2700K 4PK

  • Mfr # 862833

  • Zoro # G908609739


product price: $61.19
/pk 4, $15.30/ea

Key Features

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
40W
Bulb Type
T9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862833
Zoro #
G908609739
UPC #
739698867373
Country of Origin
China

Details

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
40W
Bulb Type
T9

Description

Light your home while adding the perfect ambiance with this 4-pack of 5 5 watt T9 bulbs. The frost glass finish offers a unique look-and-feel and are perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures, and with LED technology, promise longer life than your average incandescent bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.