Zoro Homepage

40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK

  • Mfr # 861575

  • Zoro # G306123028


product price: $23.99
/pk 2, $12.00/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Lumens
400
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861575
Zoro #
G306123028
UPC #
739698103839
Country of Origin
China

Dimensions

Width
1.13
Length
5
Bulb Dia.
1.13

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
400
Rated Life
15000
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
270 Degrees
Color Rendering Index
80
Wattage Equivalency
5
Includes
2 Pieces
Bulb Finish
Clear
Bulb Type
T9

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Included in this package are two T9 LED bulbs. Each bulb is fully dimmable and rated at 2700K for a warm white light. LED bulbs are known to outlast and outperform their halogen and incandescent counterparts. Use them where you need a unique bulb for your fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.