Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK

  • Mfr # 861159

  • Zoro # G508609771


product price: $52.15
/pk 25, $2.09/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
320
Bulb Finish
Chrome
Light Bulb Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861159
Zoro #
G508609771
UPC #
739698894607
Country of Origin
China

Dimensions

Light Bulb Dia.
2

Details

Voltage
120
Dimmable
Yes
Lumens
320
Bulb Finish
Chrome
Bulb Type
G16.5
Average Bulb Life
1500

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase is are 25 individual G16.5 Globe Incandescent light bulbs with Candelabra Screw E12 base. Each bulb is 40W. These bulbs are 120 volts and rated at 2700K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.