40w B10 Frost Dimmable (E12) Candelabra Scrw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 50PK
- Mfr # 861248
- Zoro # G406124895
product price:Â
$
47.15
/pk of 50, $0.94/ea
Key Features
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861248
- Zoro #
- G406124895
- UPC #
- 739698895499
- Country of Origin
- China
Dimensions
- Light Bulb Dia.
- 1.25
- Max Overall Bulb Length
- 9.8
Details
- Voltage
- 130
- Bulb Base Type
- E12
- Lighting Technology
- INCANDESCENT
- Dimmable
- Yes
- Lumens
- 165
- Bulb Finish
- Clear
- Average Bulb Life
- 3750
- Bulb Type
- B10
- Bulb Primary Application
- General
- Color Temp
- 2700K
- Base
- E12
- Enclosed Rated
- No
- Finish
- Clear
- Lumen
- 165
- CRI
- 100
- Wattage @ Design Voltage
- 25
Description
Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.
- B10 Incandescent Light Bulb with an E12 base in a Clear Finish
- This bulb delivers 220 Lumens of brightness while consuming 25 Watts of power
- 2700K color temperature for a Warm White Light
- Fully Dimmable and works with most dimmer switches
- Pack of 50 bulbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.