This item is Discontinued.

Bulbrite 40w Clr B11 (E12) Candelabra Scrw Bse Smart WIFI 90CRI Chandelier LED Lght Bulb, 2700K, 3PK 861801

This item is Discontinued.

Bulbrite

40w Clr B11 (E12) Candelabra Scrw Bse Smart WIFI 90CRI Chandelier LED Lght Bulb, 2700K, 3PK (Discontinued)

Mfr # 861801
Zoro # G006122963
UPC # 739698862996
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861801
Zoro #
G006122963
UPC #
739698862996
Country of Origin
China

Dimensions

Width
1.377
Length
4.055
Bulb Dia.
1.377

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2200K-6500K
Dimmable
No
Lumens
400
Rated Life
15000
Includes
3 Pieces
Wattage Equivalency
4
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Type
B11
Color Rendering Index
90

Description

This is a 3-pack of Bulbrite Solana 40 Watt Equivalent B11 Smart WiFi Connected bulbs.Achieve just the right light and enhanced color vibrancy with the new 90 CRI Bulbrite Solana Clear Filament LED Smart Bulb.
A classic style with modern features allowing you to set the mood for any occasion. We recommend these bulbs for chandeliers and sconces.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.


  • MOOD LIGHTING: Achieve just the right light and enhanced color vibrancy with the new 90 CRI Bulbrite Solana Clear Filament LED Smart Bulb. These bulbs are specially designed for your home's chandeliers and elegant wall sconces. Bring the right mood and lighting to any standard socket and add a touch of vintage sophistication.
  • ADJUSTABLE COLOR: Adjust the color temperature and hue of any room with truer white light ranging from cool daylight to warm candlelight. These LED smart bulbs can be controlled through the app to suit any mood or occasion with the touch of a button. Use in conjunction with your home's smart hub as well.
  • Non-Dimmable, designed for lighting fixtures where a dimmer switch is not installed
  • SPECIFICATIONS: This is a 3-pack of Bulbrite Solana 40 Watt Equivalent B11 Smart WiFi Connected bulbs. They have a rating of 90CRI and are ideal for chandelier or sconces. Each LED light bulb is designed to last with eco-friendly features that out perform any incandescent or halogen bulb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.