Zoro Homepage

40W Dimmable Amber Ice G25 Medium E26 Incandescent Bulb, 6PK

  • Mfr # 861006

  • Zoro # G511906874


product price: $19.75
/pk 6, $3.29/ea

Key Features

Voltage
120
Watts
40
Dimmable
Yes
Average Bulb Life
2000
Bulb Type
G25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861006
Zoro #
G511906874
UPC #
739698893075
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
295
Average Bulb Life
2000
Bulb Type
G25
Bulb Finish
Amber Ice
CRI
100

Description

Featuring a unique, decoratively etched design, this 40W E26 Dimmable Incandescent Globe Light Bulb Amber will bring warmth and personality to any contemporary or classic decor. Ideal for any transparent or open light fixture, both indoors and out. The unique finish provides a warm ambient glow and an elegant touch to any fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.