Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Dimmable Amber Marble G16.5 Candelabra E12 Incandescent Bulb, 6PK

  • Mfr # 861323

  • Zoro # G511906904


product price: $16.95
/pk 6, $2.82/ea

Key Features

Voltage
120
Watts
40
Dimmable
Yes
Bulb Finish
Amber Marble
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861323
Zoro #
G511906904
UPC #
739698896243
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
260
Bulb Finish
Amber Marble
Average Bulb Life
2000
Bulb Type
G16.5
CRI
100

Description

This dimmable incandescent globe light bulb will bring warmth and personality to any contemporary or classic decor. Ideal for any transparent or open light fixture including chandeliers, wall mounts, and sconces for both indoor and outdoor use. The unique finish provides a warm ambient glow and an elegant touch to any fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.