
40W Dimmable Half Chrome G25 Incandescent Light Bulbs, Medium E26 Base, 2700K, 6PK
Mfr # 861931
Zoro # G511906799
product price: $35.39
/pk 6, $5.90/eaKey Features
Voltage
120
Watts
40
Dimmable
Yes
Bulb Color Temp.
2700K
Bulb Finish
Half Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861931
Zoro #
G511906799
UPC #
739698869315
Country of Origin
China
Details
Voltage
120
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
280
Bulb Finish
Half Chrome
Light Color
Warm White Light
Bulb Type
G25
Average Bulb Life
1500
CRI
100
Description
The product reflects light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect. This is pack of six, half chrome bulbs. Each bulb emits a soft white light and is fully dimmable. These incandescent bulbs last about 1,500 hours each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.