Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Dimmable Incandescent G25 Light Bulbs, Standard E26 Screw Base, White Glass, 24PK

  • Mfr # 861022

  • Zoro # G511906829


product price: $46.15
/pk 24, $1.92/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861022
Zoro #
G511906829
UPC #
739698893235
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
225
Bulb Finish
White
Bulb Type
G25
Light Color
Warm White Light
Average Bulb Life
3750
CRI
100

Description

Bulbrite's line of incandescent globes are the perfect option for any household fixture, such as bathroom vanities or open chandeliers. Ideal for use in vanities and home decor lighting. Fully dimmable incandescent globe. This is a 24-pack of incandescent G25 bulbs with a medium E26 screw base. Each bulb is fully dimmable and emits a warm white light. These bulbs have a white finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.