40W Dimmable T3 Krypton/Xenon Light Bulbs, Frost Glass, Candelabra E12 Base, 560lu , 4PK

  • Mfr # 862793

  • Zoro # G211906907


product price:  $73.39
/pk 4, $18.35/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862793
Zoro #
G211906907
UPC #
739698812656
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
560
Bulb Finish
Frost
Bulb Color Temp.
2700K
Bulb Type
T3
Average Bulb Life
3000
Color
Warm White Light
CRI
100

Description

Bulbrite KX-2000 T3 bulbs give off the same bright white light as a halogen, using pure xenon gas from Japan. This bulb can be fully dimmed without loss of performance, and so is ideal for multiple residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.