Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK

  • Mfr # 861083

  • Zoro # G306122960


product price: $24.45
/pk 2, $12.23/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000
Includes
2 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861083
Zoro #
G306122960
UPC #
739698893846
Country of Origin
China

Dimensions

Length
4.05
Width
2.36
Bulb Dia.
2.36

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2100K
Dimmable
Yes
Lumens
410
Rated Life
15000
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Antique
Bulb Primary Application
General
Bulb Type
A19
Wattage Equivalency
4.5
Color Rendering Index
90
Bulb Beam Angle
300 Degrees

Description

Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.