Zoro Homepage

40W Equivalent Amber Light DIA Dimmable LED Grand Filament Diamond Shaped Nostalgic Light Bulb

  • Mfr # 776305

  • Zoro # G006123090


product price: $47.85
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776305
Zoro #
G006123090
UPC #
739698776453
Country of Origin
China

Dimensions

Width
7.87
Length
15.35
Bulb Dia.
7.87

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
Rated Life
15000
Includes
1pc
Bulb Finish
Clear
Bulb Type
DIA
Color Rendering Index
95
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Wattage Equivalency
4
Bulb Beam Angle
360 Degrees

Description

Upgrade and accentuate your home's unique lighting fixtures with the perfect, long lasting bulb. These diamond shaped bulbs not only look good but they last. LED technology offers a more reliable bulb that requires less power and fewer replacements over time.
Founded in 1971, BULBRITE is a leading manufacturer and supplier of innovative, energy-efficient light source solutions renowned for its commitment to innovation, education and service. Bulbrite's award winning, high quality product portfolio ranges from designer bulbs such as the Grand Nostalgic Collection to the latest in performance LED retrofit bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.