Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Equivalent Amber Light OS T60 Dimmable LED Grand Filament Olive Shaped Nostalgic Light Bulb

  • Mfr # 776306

  • Zoro # G406123065


product price: $45.15
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776306
Zoro #
G406123065
UPC #
739698776361
Country of Origin
China

Dimensions

Length
16.93
Width
4.53
Bulb Dia.
4.53

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
Rated Life
15000
Bulb Finish
Clear
Includes
1pc
Bulb Beam Angle
360 Degrees
Bulb Type
OS
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
4
Bulb Primary Application
General
Color Rendering Index
95

Description

Add a designer vibe with these unique and nostalgic bulbs. LED technology meets style with these unique coil filament bulbs. Each screw base bulb emits a warm white light while adding a unique element to your lighting fixture. They are fully dimmable and perfect for both indoor and outdoor use.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.