Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK

  • Mfr # 860992

  • Zoro # G206123029


product price: $26.89
/pk 2, $13.45/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
450
Rated Life
15000
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860992
Zoro #
G206123029
UPC #
739698892931
Country of Origin
China

Dimensions

Length
5
Width
2.375
Bulb Dia.
2.375

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
450
Rated Life
15000
Bulb Finish
Antique
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Type
ST18
Includes
2 Pieces
Wattage Equivalency
5
Color Rendering Index
80

Description

This two-pack of LED vintage looking bulbs are perfect for any indoor or outdoor fixture that needs an upgrade with a decorative bulb. WET rated for use near water, and long lasting unlike incandescent or halogen counterparts.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.