Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Equivalent Amber Light WB Dimmable LED Grand Filament Water Bottle Shaped Nostalgic Light Bulb

  • Mfr # 776303

  • Zoro # G906123015


product price: $50.69
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776303
Zoro #
G906123015
UPC #
739698776439
Country of Origin
China

Dimensions

Length
15.16
Width
3.54
Bulb Dia.
3.54

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
Rated Life
15000
Wattage Equivalency
4
Color Rendering Index
95
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Type
WB
Bulb Beam Angle
360 Degrees
Includes
1pc

Description

Upgrade and accentuate your home's unique lighting fixtures with the perfect, long lasting bulb. These water bottle shaped bulbs not only look good but they last. LED technology offers a more reliable bulb that requires less power and fewer replacements over time.
Founded in 1971, BULBRITE is a leading manufacturer and supplier of innovative, energy-efficient light source solutions renowned for its commitment to innovation, education and service. Bulbrite's award winning, high quality product portfolio ranges from designer bulbs such as the Grand Nostalgic Collection to the latest in performance LED retrofit bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.