Zoro Homepage

40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 3000K, 8PK

  • Mfr # 861623

  • Zoro # G806122750


product price: $38.29
/pk 8, $4.79/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861623
Zoro #
G806122750
UPC #
739698866239
Country of Origin
China

Dimensions

Width
1.37
Length
3.85
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
350
Rated Life
10000
Color Rendering Index
80
Includes
8 Pieces
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
300 Degrees
Bulb Type
B11
Bulb Finish
Clear
Wattage Equivalency
4

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.