Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK

  • Mfr # 861426

  • Zoro # G206122893


product price: $26.15
/pk 2, $13.08/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Lumens
360
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861426
Zoro #
G206122893
UPC #
739698897271
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Bulb Dia.
2.4

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
360
Rated Life
15000
Color Rendering Index
80
Bulb Primary Application
General
Bulb Finish
Chrome
Wattage Equivalency
4.5
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Type
A19

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.