Zoro Homepage

40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK

  • Mfr # 861418

  • Zoro # G806123061


product price: $24.39
/pk 4, $6.10/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Lumens
350
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861418
Zoro #
G806123061
UPC #
739698897196
Country of Origin
China

Dimensions

Width
1.37
Length
3.85
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
15000
Bulb Finish
Clear
Includes
4 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Type
B11
Color Rendering Index
90
Wattage Equivalency
4.5

Description

Elevate your space when you elevate your lighting with these dimmable LED bulbs. The clear finish and clear filament of each bulb lets you feature your them prominently in your fixtures. Perfect for your home's chandelier or pendant lights.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.