Zoro Homepage

40W G16 AMBER ICE E12 120V-6PK

  • Mfr # 861322

  • Zoro # G711906865


product price: $16.69
/pk 6, $2.78/ea

Key Features

Voltage
120
Watts
40
Dimmable
Yes
Bulb Finish
Amber Ice
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861322
Zoro #
G711906865
UPC #
739698896236
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
265
Bulb Finish
Amber Ice
Bulb Type
G16.5
Average Bulb Life
2000
CRI
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.