Shop BULBRITE
See all product information
Create Account
40w G16 Milky Dimmable (E12) Candelabra Scrw Bse Decorative Filament Milky LED Lght Bulb, 2700K, 3PK
- Mfr # 861577
- Zoro # G706122867
product price:Â
$
27.19
/pk of 3, $9.06/ea
Key Features
Voltage
120V
Bulb Base Type
E12
Bulb Shape
Globe
Dimmable
Yes
Lumens
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861577
- Zoro #
- G706122867
- UPC #
- 739698103853
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- E12
- Bulb Shape
- Globe
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 350
- Rated Life
- 15,000 hr
- Color Rendering Index
- 80
- Indoor/Outdoor Usage
- Outdoor
- Includes
- 3 Pieces
- Bulb Primary Application
- General
- Bulb Finish
- Milky
- Bulb Type
- G16
- Wattage Equivalency
- 4
- Base
- E12
- Enclosed Rated
- Yes
- Lumen
- 300
- Wattage @ Design Voltage
- 4
- Wattage Equivalent
- 40
- Finish
- Milky
- CRI
- 90
- Standards
- UL; DAMP
- Color Temp
- 2700K
Dimensions
- Length
- 3.34
- Width
- 1.96
- Bulb Dia.
- 1.96 in
Description
Included in this package are three individual LED bulbs. Each G16 bulb has an E12 screw base. LED filaments for long life and extreme energy efficiency. Much like frosted glass bulbs, milky glass bulbs diffuse lighting for a more even effect unlike direct light from clear glass bulbs. The milky finish also adds a modern touch to the unique G16 sphere shape of the bulb. Great in pendants, lamps and sconces where the bulb is visible.
- G16 LED bulb with an E12, candelabra screw, base in a Milky finish.
- 40 Watt equivalent, using only 4 Watts (300 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.