Zoro Homepage

40W Globe G25 Incandescent Bulbs, Amber Marble Glass, Medium E26 Screw Base, 6PK

  • Mfr # 861324

  • Zoro # G011906862


product price: $19.59
/pk 6, $3.27/ea

Key Features

Voltage
120
Watts
40
Dimmable
Yes
Bulb Finish
Amber Marble
Bulb Type
G25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861324
Zoro #
G011906862
UPC #
739698896250
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
285
Bulb Finish
Amber Marble
Bulb Type
G25
Average Bulb Life
2000
CRI
100

Description

Featuring a unique, decoratively etched design, Bulbrite's Crystal Collection will bring warmth and personality to any contemporary or classic decor. Choose a bulb that lasts. These incandescent G25 globe bulbs are estimated to last an average of 2,000 hours each. These decorative bulbs will compliment and elevate any fixture in your home from lamps to antique chandeliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.