
40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK
Mfr # 861383
Zoro # G206122770
product price: $25.49
/pk 4, $6.37/eaKey Features
Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861383
Zoro #
G206122770
UPC #
739698896847
Country of Origin
China
Dimensions
Max Overall Bulb Length
2.76
Light Bulb Dia.
1
Details
Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
40
Average Bulb Life
3000
Bulb Primary Application
General
Bulb Finish
Antique
Bulb Type
T8
Description
Included in this purchase are four dimmable, incandescent bulbs with a vintage look and feel reminiscent of Thomas Edison style bulbs. These fully dimmable bulbs are compatible with any E12 base fixture and ready to adjust for the perfect amount of home lighting and any mood you desire. Long lasting bulbs with a warm white light in a package of four are ideal for your next home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.