Zoro Homepage

48-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs, 2-pk

  • Mfr # 862822

  • Zoro # G908609807


product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns

Key Features

Lumens
75
Color
Black
Voltage
120
Finish
Black
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862822
Zoro #
G908609807
UPC #
739698867267
Country of Origin
China

Details

Lumens
75
Color
Black
Voltage
120
Finish
Black
Color Temperature
2700K
Max. Wattage
11
CRI
100
Lighting Certification
ETL
Dimmable
Yes

Description

Create a magnificent al fresco dining setting at home on your patio with help from our Bulbrite 48 Black String Light with 15 11W S14 2700K Incandescent Bulbs. Featuring 15 bulbs three feet apart that are suitable for outdoor applications. Each bulb has a clear finish that makes the strand stand out for a decorative look-and-feel. You can also connect up to three strings. Use these long-lasting, one-of-a-kind strings to create the best outdoor hideaway in the neighborhood!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.