
48-foot String Light Kit with Nostalgic Loop Filament A19 Light Bulbs, 2PK
Mfr # 862823
Zoro # G808609754
product price: $322.99
/pk 2, $161.50/ea
Free Shipping & Returns
Key Features
Lumens
50
Color
Black
Voltage
120
Color Temperature
2200K
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862823
Zoro #
G808609754
UPC #
739698867274
Country of Origin
China
Details
Lumens
50
Color
Black
Voltage
120
Color Temperature
2200K
Finish
Black
CRI
100
Lighting Certification
ETL
Max. Wattage
25
Dimmable
Yes
Description
Turn your backyard into a bistro with Bulbrites String Lights. Offering a wide assortment of string light bulbs - from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrites long-lasting and unique string lights will make your neighbors jealous! Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space.vLink multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.