Zoro Homepage

48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included

  • Mfr # 812483

  • Zoro # G606124909


product price: $66.19
/ea

Key Features

Fixture Voltage
120
Lumens
60
Dimmable
No
Voltage
120
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812483
Zoro #
G606124909
UPC #
739698646268
Country of Origin
China

Dimensions

Length
576

Details

Fixture Voltage
120
Lumens
60
Dimmable
No
Voltage
120
CRI
80
Includes
16 Pieces
Color Temperature
2700K
Finish
Black
Max. Fixture Wattage
1
Color Rendering Index
80
Housing Color
Black
Lighting Certification
ETL
Light Color
Black
Lighting Technology
FIXTURES

Description

Turn your backyard into a bistro with Bulbrite’s 48-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.