Zoro Homepage

48' STRING LIGHT 15 SOCKETS 36 SPACING E26 BLACK, NO BULBS

  • Mfr # 812480

  • Zoro # G716285484


product price: $47.49
/ea

Key Features

Damp/Wet Rating
Wet
Fixture Voltage
120V
Length
576 in
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812480
Zoro #
G716285484
UPC #
739698646244
Country of Origin
China

Dimensions

Length
576 in

Details

Damp/Wet Rating
Wet
Fixture Voltage
120V
Bulb Base Type
E26

Description

Desc


  • The perfect accent lighting for indoor and outdoor spaces, string lights create a warm and opulent ambiance. Easy to install and use, string lights help to create the perfect mood.
  • INDOOR OR OUTDOOR: These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. Ideal for creating a mood inside or outside.
  • 60" cord before first socket, 12" after last socket, ending with female plug
  • Non-Dimmable, designed for lighting fixtures where a dimmer switch is not installed
  • 48 foot cord with 36" spacing between each socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.