4W Dimmable Antique Filament T14 Medium E26 LED Bulb, 315lu, 2100K, and 90 CRI, 4PK

  • Mfr # 860993

  • Zoro # G211906891


product price:  $31.15
/pk 4, $7.79/ea

Key Features

Voltage
120
Watts
4
Color Temperature
2100K
Dimmable
Yes
Lumens
315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860993
Zoro #
G211906891
UPC #
739698892948
Country of Origin
China

Details

Voltage
120
Watts
4
Bulb Base Type
E26 (Medium)
Color Temperature
2100K
Dimmable
Yes
Lumens
315
Rated Life
15000
Light Color
Amber Light
Bulb Type
T14
Standards
UL
Color Rendering Index
90
Wattage Equivalency
40
Bulb Beam Angle
300 Degrees
Bulb Finish
Antique

Description

Love the look of old-timeyin bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products