Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4WLED C53 SHAPED GRAND 3000K FILAMENT GRADIENT SMOKE

  • Mfr # 776321

  • Zoro # G616285423


product price: $48.45
/ea

Key Features

Color Temperature
3000K
Color Rendering Index
80
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776321
Zoro #
G616285423
UPC #
739698763217
Country of Origin
China

Dimensions

Bulb Dia.
6.75 in
Length
10.25 in

Details

Color Temperature
3000K
Color Rendering Index
80
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
60W
Lumens
200 lm
Light Color
Clear/Smoke
Voltage
120V
Bulb Base Type
E26
Safety Certificate Type
Wet
Bulb Type
C53

Description

Desc


  • Transform any space with our Gradient Grand Bulb, this unique clear to smoke gradient finish will set the perfect atmoshpere for any gathering.
  • C53 LED bulb with an E26, medium screw, base in a Clear/Smoke finish.
  • 60 Watt equivalent, using only 4.5 Watts (200 lumens).
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.