4WLED GLACIER NATURAL GRAND, 2200K FILAMENT W/ WHITE MARBLE PENDANT, WHITE STRING

  • Mfr # 810178

  • Zoro # G716298293


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7.75 in
Lamp Base
E26
Color Temperature
2000K
Bulb Type
Glacier
CRI
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810178
Zoro #
G716298293
UPC #
739698816838
Country of Origin
China

Dimensions

Shade Diameter
7.75 in
Length
12.5 in

Details

Lamp Base
E26
Color Temperature
2000K
Bulb Type
Glacier
CRI
95
Lumens
200 lm
Glass Color
Antique
Voltage
120V
Damp/Wet Rating
Damp
Watts
60W
Beam Angle
360°
Dimmable
Yes

Description

Desc


  • SPECIFICATIONS: Included in this kit is one white marble finish finish pendant with a medium screw socket and one 13" glacier shaped LED dimmable bulb, with 4 watts of power, emitting a soft amber glow in an antique finish glass and medium screw base.
  • AMBER LIGHT: The light of these 2000 kelvin lights creates an amber golden light that will provide a warm and cozy feeling in your home.
  • GRAND BEAUTY: The oversized, grand size of these LED bulbs paired with a high quality open socket pendant creates a unique lighting centerpiece without committing to the price and permanence of traditional fixtures.
  • LONG LASTING: These 4 watt bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
  • FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.