This item is Discontinued.

Bulbrite 4WLED JEWEL NATURAL SHAPED GRAND, 2200K FILAMENT W/ GUNMETAL BLACK PENDANT, SILVER STRING 810167

4WLED JEWEL NATURAL SHAPED GRAND, 2200K FILAMENT W/ GUNMETAL BLACK PENDANT, SILVER STRING (Discontinued)

  • Mfr # 810167
  • Zoro # G916298284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
810167
Zoro #
G916298284
UPC #
739698816722
Country of Origin
China

Dimensions

Length
11.5 in
Shade Diameter
6.5 in

Details

Voltage
120V
Glass Color
Antique
Color Temperature
2000K
CRI
95
Bulb Type
Jewel
Watts
60W
Lumens
200 lm
Lamp Base
E26
Damp/Wet Rating
Damp
Dimmable
Yes
Beam Angle
360°

Description

Desc


  • SPECIFICATIONS: Included in this kit is one gunmetal finish pendant with a medium screw socket and one 15" jewel shaped LED dimmable bulb, with 4 watts of power, emitting a soft amber glow in an antique finish glass and medium screw base.
  • AMBER LIGHT: The light of these 2000 kelvin lights creates an amber golden light that will provide a warm and cozy feeling in your home.
  • GRAND BEAUTY: The oversized, grand size of these LED bulbs paired with a high quality open socket pendant creates a unique lighting centerpiece without committing to the price and permanence of traditional fixtures.
  • LONG LASTING: These 4 watt bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
  • FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.