
4WLED JEWEL NATURAL SHAPED GRAND, 2200K FILAMENT W/ WHITE MARBLE PENDANT, WHITE STRING
Mfr # 810177
Zoro # G416298289
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26
Shade Diameter
6.5 in
Glass Color
Antique
Voltage
120V
Bulb Type
Jewel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810177
Zoro #
G416298289
UPC #
739698816821
Country of Origin
China
Dimensions
Shade Diameter
6.5 in
Length
11.5 in
Details
Lamp Base
E26
Glass Color
Antique
Voltage
120V
Bulb Type
Jewel
CRI
95
Damp/Wet Rating
Damp
Color Temperature
2000K
Watts
60W
Lumens
200 lm
Beam Angle
360°
Dimmable
Yes
Description
Desc
- SPECIFICATIONS: Included in this kit is one white marble finish finish pendant with a medium screw socket and one 12" jewel shaped LED dimmable bulb, with 4 watts of power, emitting a soft amber glow in an antique finish glass and medium screw base.
- AMBER LIGHT: The light of these 2000 kelvin lights creates an amber golden light that will provide a warm and cozy feeling in your home.
- GRAND BEAUTY: The oversized, grand size of these LED bulbs paired with a high quality open socket pendant creates a unique lighting centerpiece without committing to the price and permanence of traditional fixtures.
- LONG LASTING: These 4 watt bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.