This item is Discontinued.

Bulbrite 4WLED PEAR SHAPED GRAND, 2200K FILAMENT W/ GUNMETAL BLACK PENDANT, SILVER STRING 810165

4WLED PEAR SHAPED GRAND, 2200K FILAMENT W/ GUNMETAL BLACK PENDANT, SILVER STRING (Discontinued)

  • Mfr # 810165
  • Zoro # G616298287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810165
Zoro #
G616298287
UPC #
739698816708
Country of Origin
China

Dimensions

Shade Diameter
6.3 in
Length
12.68 in

Details

Damp/Wet Rating
Damp
Lumens
190 lm
CRI
95
Bulb Type
PS52
Glass Color
Clear
Color Temperature
2200K
Lamp Base
E26
Watts
60W
Voltage
120V
Dimmable
Yes
Beam Angle
360°

Description

Desc


  • SPECIFICATIONS: Included in this kit is one gunmetal finish pendant with a medium screw socket and one 13" pear shaped LED dimmable bulb, with 4 watts of power, emitting a soft amber glow in a clear glass and medium screw base.
  • AMBER LIGHT: The light of these 2200 kelvin lights creates an amber golden light that will provide a warm and cozy feeling in your home.
  • GRAND BEAUTY: The oversized, grand size of these LED bulbs paired with a high quality open socket pendant creates a unique lighting centerpiece without committing to the price and permanence of traditional fixtures.
  • LONG LASTING: These 4 watt bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
  • FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.