
4WLED T14 2100K CURVED FILAMENT SPIRAL, 4PK
Mfr # 862879
Zoro # G316285396
product price: $45.15
/pk 4, $11.29/eaKey Features
Length
4.25 in
Color Rendering Index
80
Bulb Base Type
E26
Bulb Beam Angle
320°
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862879
Zoro #
G316285396
UPC #
739698106472
Country of Origin
China
Dimensions
Length
4.25 in
Bulb Dia.
1.77 in
Details
Lumens
350 lm
Color Rendering Index
80
Bulb Base Type
E26
Bulb Beam Angle
320°
Dimmable
Yes
Light Color
Clear
Wattage Equivalency
40W
Voltage
120V
Color Temperature
2100K
Bulb Type
T14
Safety Certificate Type
Damp
Description
Desc
- T14 LED bulb with an E26, medium screw, base in a Clear finish.
- 40 Watt equivalent, using only 4.5 Watts (350 lumens).
- 2100K color temperature for an Amber light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
- Pack of 4-bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.