
5" Round 10.3-W 3000K LED Flush Mount Light, 850 Lumens, Nickel Finish
Mfr # 773602
Zoro # G616298294
product price: $21.79
/eaKey Features
Watts
60W
Lumens
850 lm
Dimmable
Yes
Beam Angle
110°
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773602
Zoro #
G616298294
UPC #
739698736020
Country of Origin
China
Dimensions
Diameter
5 in
Height
0.73 in
Details
Watts
60W
Lumens
850 lm
Dimmable
Yes
Beam Angle
110°
Damp/Wet Rating
Wet
Fixture Housing Color
Nickel
Voltage
120V
CRI
90
Lamp Base
E26
Bulb Type
5" Flush Mount
Color temp
3000K
Description
Transform any space with this versatile wet rated, modern ceiling lighting solution from Bulbrite. Our low profile, energy efficient flush mount is long lasting and easy to install. Enjoy Maintenance free lighting in any residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms without having to replace a light bulb.
- 5" Round low profile design with dimmable edge lit technology for even light distribution.
- Soft white 3000K color temperature (850 Lumens).
- Easy installation, fits into a variety of standard ceiling junction boxes including 4" round/octagon, 3-1/2" round old or new construction and shallow (pancake style) junction boxes.
- 120 Volt, wet rated design includes durable nylon trim and stainless-steel clips to withstand against corrosion and humidity.
- Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 10.3 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
- Ideal for residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.