Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Watt Equivalent C9 Intermediate E17 LED Light Bulb, 2700K, 25PK

  • Mfr # 862030

  • Zoro # G906123091


product price: $52.79
/pk 25, $2.11/ea

Key Features

Voltage
120
Bulb Base Type
E17
Color Temperature
2700K
Dimmable
No
Rated Life
30000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862030
Zoro #
G906123091
UPC #
739698867113
Country of Origin
China

Dimensions

Width
1.125
Length
2.938
Bulb Dia.
1.125

Details

Voltage
120
Bulb Base Type
E17
Color Temperature
2700K
Dimmable
No
Rated Life
30000 hrs
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Type
C9
Includes
25 Pieces
Bulb Primary Application
General
Wattage Equivalency
0.6

Description

This Candle Light Bulb will help you create a unique look for parties, events and holidays. This is a 25 pack of C9 LED bulbs, each with an E17 intermediate screw base. These bulbs have a unique decorative glass, making them ideal for special occasions. Each bulb will last about 30,000 hours and emits a warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.