5 Watt LED CA10 Light Bulbs, Warm Dimming 3000K Soft White, 1800K Candlelight, 500 Lumens, 4PK

  • Mfr # 862886

  • Zoro # G313323664


product price:  $57.65
/pk 4, $14.41/ea

Key Features

Voltage
120V
Bulb Base Type
E12 (Candelabra)
Bulb Housing
Glass
Color Temperature
1800K-3000K
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862886
Zoro #
G313323664
UPC #
739698864334
Country of Origin
China

Dimensions

Length
3 in
Bulb Dia.
1.37 in

Details

Voltage
120V
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA10
Bulb Housing
Glass
Color Temperature
1800K-3000K
Dimmable
Dimmable
Lumens
500 lm
Rated Life
15000 hrs
Color Rendering Index
90
Bulb Finish
Milky
Includes
4 Bulbs
UL 1993 Environmental Rating
Damp

Description

5 Watt LED CA10 Light Bulbs, Warm Dimming 3000K Soft White - 1800K Candlelight, 500 Lumens, 4 Pack


  • The Bulbrite Warm Dim collection matches the look and feel of incandescents when dimmed while offering the long-lasting energy savings of LED light bulbs. Cast the perfect hue, from soft white to daylight, throughout any room of your home with this 4-pack of 5 watt candle-shaped glass CA10 LED bulbs. Each bulb is long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E12 candelabra screw base. For over 50 years Bulbrite has grown from one manâ„¢s dream to the dream of many. But the one thing that has remained the sameour companyâ„¢s purpose, our guiding light (pun intended!). We believe that light is so essentialso fundamentalbecause it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.
  • SET THE RIGHT MOOD: Smoothy shifting in color temperature from 3000 kelvin (soft white light) to 1800 kelvin (candlelight), these bulbs are perfect for any room where you want the light to go from bright task lighting to warm, cozy moods.
  • MULTIPLE USES: With their unique shape and style, these candle shaped CA10 bulbs with a damp rating are ideal for indoor or outdoor covered chandeliers and sconces, best used in open fixtures where they can truly shine, and their E12 screw base means they will fit most standard fixtures easily.
  • LONG LASTING: These 5 watt LED bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
  • YOU HAVE TO DIM IT TO BELIEVE IT: The Bulbrite Warm Dim collection features LED bulbs in six shapes that shift in color from soft white to candlelight as you dim them, perfect for replacing the look and feel of incandescent bulbs, compatible with a wide variety of dimmer types.
  • CLEAN, CRISP COLOR: Discover authentic hues with our remarkable Color Rendering Index of 90 (CRI90) and light up your living spaces with true-to-life colors, embracing the beauty of natural lighting.
  • UL CERTIFIED: The bulbs are UL listed for fire safety, having passed safety inspections by Underwriters Laboratories' which ensures safety of these bulbs in residential and commercial settings, enabling you to use them with confidence.Â

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.