Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK

  • Mfr # 861756

  • Zoro # G006123113


product price: $35.99
/pk 6, $6.00/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861756
Zoro #
G006123113
UPC #
739698773896
Country of Origin
China

Dimensions

Length
3.125
Width
2.5
Bulb Dia.
2.5

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
25000
Wattage Equivalency
6.5
Bulb Beam Angle
40 Degrees
Includes
6 Pieces
Bulb Primary Application
Flood
Bulb Type
PAR20
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
90

Description

Included in this package are six individual 6.5 watt flood lights. These indoor outdoor bulbs are ideal for creating a flood light or spotlight effect on your home's landscaping and points of entry. These LED bulbs are safe to use both indoor and outdoor and tested to withstand water and bad weather. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.