Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK

  • Mfr # 861717

  • Zoro # G806122729


product price: $28.13
/pk 6, $4.69/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861717
Zoro #
G806122729
UPC #
739698773872
Country of Origin
China

Dimensions

Length
3.125
Width
2.5
Bulb Dia.
2.5

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
40 Degrees
Bulb Type
PAR20
Includes
6 Pieces
Color Rendering Index
80
Wattage Equivalency
7
Bulb Primary Application
Flood

Description

Features Pack of (6) bulbs Capable of being dimmed Rated for wet locations Electrical Specifications Bulb Base: Medium (E26) Bulb Type: LED Bulb Shape: PAR20 Wattage: 7 watts Voltage: 120 volts Lumens: 500 Color Temperature: 3000K Color Rendering Index: 80 Average Hours: 25,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.