Zoro Homepage
This item is Discontinued.
Bulbrite 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK 861716

50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK (Discontinued)

  • Mfr # 861716
  • Zoro # G006122741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861716
Zoro #
G006122741
UPC #
739698773865
Country of Origin
China

Dimensions

Width
2.5
Length
3.125
Bulb Dia.
2.5

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
25000
Includes
6 Pieces
Wattage Equivalency
7
Color Rendering Index
80
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Flood
Bulb Type
PAR20

Description

Bulbrite's LED PLUS PAR series of dimmable, outdoor and wet location rated bulbs offer a wide range of energy efficient alternatives to traditional halogen bulbs. This bulb saves over 80% in energy use when compared to its traditional counterpart. It also has a long life of 22.8 years reducing your overall maintenance when used an average of 3 hours per day. This bulb is also Energy Star qualified and UL wet location listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.