Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50-Watt Equivalent J-Type Dimmable Double Ended Short LED Light Bulb Soft White, 2PK

  • Mfr # 861605

  • Zoro # G106123051


product price: $31.39
/pk 2, $15.70/ea

Key Features

Voltage
120
Bulb Base Type
R7S
Color Temperature
3000K
Dimmable
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861605
Zoro #
G106123051
UPC #
739698816050
Country of Origin
China

Dimensions

Length
3.063
Width
0.925
Bulb Dia.
0.925

Details

Voltage
120
Bulb Base Type
R7S
Color Temperature
3000K
Dimmable
Yes
Lumens
550
Rated Life
25000
Color Rendering Index
80
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Type
J-TYPE
Includes
2 Pieces
Bulb Finish
Clear
Wattage Equivalency
6

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.