Zoro Homepage

50W Dimmable Frost T4 Mini-Candelabra E11 Halogen Light Bulbs, 5PK

  • Mfr # 860797

  • Zoro # G211906785


product price: $31.49
/pk 5, $6.30/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860797
Zoro #
G211906785
UPC #
739698890982
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
900
Bulb Type
T4
Bulb Finish
Frost
Average Bulb Life
2000
Color
Soft White Light
Bulb Color Temp.
2900K
CRI
100

Description

Bulbrite dimmable halogen T4 bulbs are the perfect replacement for any incandescent chandelier bulb due to their sleek design, and light output. Perfect for line voltage pendants, fans, chandeliers, portable lamps, and track lighting applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.