50W Dimmable Halogen DJD Bulbs, Frost Glass, Twist & Lock Bi-Pin GU10 Base, 650lu , 4PK

  • Mfr # 862794

  • Zoro # G111906847


product price:  $24.65
/pk 4, $6.16/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862794
Zoro #
G111906847
UPC #
739698812663
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
650
Bulb Type
DJD
Color
Soft White Light
Bulb Finish
Frost
Bulb Color Temp.
2900K
Average Bulb Life
2000
CRI
100

Description

Bulbrite's halogen tubular DJD-type bulbs provide a more energy efficient alternative to standard household incandescent s by providing the same light output and lasting longer. Ideal for GU10 pendants where a non-directional ambient light source is desired. Double glass envelope that eliminates the need for shielding.


  • SPECIFICATIONS: Included in this package are four dimmable halogen DJD bulbs, each 50 watts, with a GU10 twist and lock bi-pin base and an frost glass finish.
  • HALOGEN TECHNOLOGY: This halogen bulb functions like a general halogen bi-pin with a GU10 base, each bulb is estimated to last about 2,000 hours, meaning you'll experience fewer burnouts and replacements when compared to other halogen bulbs.
  • Fully Dimmable and works with most dimmer switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.