50W T3 JC TYPE FROST GY6.35 12V-10PK

  • Mfr # 860787

  • Zoro # G111906915


product price:  $13.35
/pk 10, $1.34/ea

Key Features

Voltage
12
Watts
50
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860787
Zoro #
G111906915
UPC #
739698890883
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
900
Bulb Type
T3
Average Bulb Life
2000
Bulb Color Temp.
2900K
Color
Soft White Light
Bulb Finish
Clear
CRI
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.