Zoro Homepage

5w Dimmable Clear B8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK

  • Mfr # 861959

  • Zoro # G006124967


product price: $50.89
/pk 50, $1.02/ea

Key Features

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861959
Zoro #
G006124967
UPC #
739698866406
Country of Origin
China

Dimensions

Light Bulb Dia.
1
Max Overall Bulb Length
8.4

Details

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
25
Average Bulb Life
6250
Bulb Primary Application
General
Bulb Type
B8
Bulb Finish
Clear

Description

Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs and standard medium base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.